Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Hooded, Hi-Viz, Lime/Black, 4XL, Color: Lime
Mfr # 62990
Zoro # G7952765
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
- Standards ANSI 107 Class 3
- Material 100% Polyester Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62990
- Zoro # G7952765
- UPC # 720609629906
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4Xl |
Details
Color | Lime |
Features | Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim |
Item | Sweatshirt,Hooded,Hi-Viz,Lime/Black,4XL |
Standards | ANSI 107 Class 3 |
Material | 100% Polyester Fleece |
Description
Sweatshirt,Hooded,Hi-Viz,Lime/Black,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF-E6)
- RADIANS Polarized Safety Glasses, Brown POL Uncoated (VG3-P)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- Erb Safety High Visibility Shirts & Sweatshirts