Shop All Safety Glasses
Erb Safety
Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static
Mfr # SG-51C-AF
Zoro # G806879036
original price:
$5.59
5% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # SG-51C-AF
- Zoro # G806879036
- UPC # 72929497701900
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Description
Sphere-X Ultimate(TM) with Ventilation Lens Slots, Series SG-51, Gender Not Applicable, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1-2010, CE 89/686/EEC PPE Directive, EN166, MIL-PRF-31013
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- NMC Hard Hat Area Walk On Floor Sign (WFS13)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- ERB SAFETY Safety Glasses, Blue Frame, Smoke, Gray High-Gloss Finish (16500)
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18622)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- GLOBAL VISION Leverage, Safety Glasses, Mirror/Blue (LEVBLFM)
- Erb Safety Eye Protection