Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vst, Polyestr, HiViz, Orange, OneSize
Mfr # 14600
Zoro # G7951618
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards NOT ANSI RATED
- Features One Size Fits Most
- Size Universal
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14600
- Zoro # G7951618
- UPC # 720609146007
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Length | 20 1/2 in |
Vest Size | S |
Details
Material | Polyester |
Standards | NOT ANSI RATED |
Features | One Size Fits Most |
Item | Safety Vst,Polyestr,HiViz,Orange,OneSize |
Color | Orange |
ANSI Class | Not Rated |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Fabric Construction | Solid |
Total Number of Pockets | 0 |
Number of Outside Pockets | 0 |
Description
Safety Vst,Polyestr,HiViz,Orange,OneSize, ANSI Class Not Rated, Vest Size S, Number of Pockets with Closure 0, Features One Size Fits Most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- BROTHER INTERNATIONAL White on Clear 1 2'' Tape (TZE135)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- FALLTECH Full Body Harness, S, Polyester (7042S)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, XL (64729)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, M (61719)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61635)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- Erb Safety High Visibility Clothing