Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zippered, Hi-Viz, Lime, 5XL
Mfr # 61653
Zoro # G8006927
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Size 5XL
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61653
- Zoro # G8006927
- UPC # 720609616531
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Length | 65 in |
Maximum Chest Size | 29 in |
Details
Item | Safety Vest,Zippered,Hi-Viz,Lime,5XL |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Stripe Color | Silver |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Standards | ANSI 107 |
Pockets | 0-3 |
Fabric Construction | Mesh |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Left Chest, Left Waist, Right Waist |
Reflective Stripe Color | Silver |
Total Number of Pockets | 3 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Includes LED Lights | No |
Description
Safety Vest,Zippered,Hi-Viz,Lime,5XL, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Recirculation, PK5 (7375-4-PK)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-387-5-12)
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-M)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XS, 1 PR (2060-XS (6))
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- ERB SAFETY 3XL 5 Point Break-Away Safety Vest (61243)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- Erb Safety Workwear and Protective Clothing