Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zipper, Hi-Viz, Lime, M
Mfr # 61200
Zoro # G8007566
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape
- Closure Type Zipper
- Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61200
- Zoro # G8007566
- UPC # 720609612007
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Length | 47 in |
Details
Standards | ANSI 107 |
Material | Polyester |
Item | Safety Vest,Zipper,Hi-Viz,Lime,M |
Features | Aware Lite Tape |
Color | Lime |
Closure Type | Zipper |
Pockets | 4-6 |
ANSI Class | 2 |
Stripe Color | Silver |
Number of Pockets with Closure | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Total Number of Pockets | 4 |
Fabric Construction | Solid |
Number of Inside Pockets | 2 |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Number of Outside Pockets | 2 |
Reflective Stripe Color | Silver |
Description
Safety Vest,Zipper,Hi-Viz,Lime,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- LIFT SAFETY DAX Fiber Resin Cap Brim Natural (HDFC-17NG)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31003-02)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 5XL (61653)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- Erb Safety Workwear and Protective Clothing