Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zipper, Hi-Viz, Lime, L
Mfr # 61201
Zoro # G8007511
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Aware Lite Tape
- Standards ANSI 107
- ANSI Class 2
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61201
- Zoro # G8007511
- UPC # 720609612014
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Details
Item | Safety Vest,Zipper,Hi-Viz,Lime,L |
Color | Lime |
Material | Polyester |
Features | Aware Lite Tape |
Standards | ANSI 107 |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Stripe Color | Silver |
Pockets | 4-6 |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 2 |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Solid |
Number of Inside Pockets | 2 |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Total Number of Pockets | 4 |
Description
Safety Vest,Zipper,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- BRADLEY Pierce (152-064)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- AIR SYSTEMS INTL Auto-Drain Assembly (WL024)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 2XL (65043)
- Erb Safety High Visibility Clothing