Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Zipper, Hi-Viz, Lime, 3XL
Mfr # 61235
Zoro # G8007450
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh with Lower Solid Front
- Color Lime
- Standards ANSI 107 Class 2
- Features 2 Lapel Grommets and One Left Pocket Grommet; Large Clipboard Pocket on Back Side with Left and Right Zipper Access; Exterior Right Chest Radio Pocket with 1" Gusset; Exterior Left Chest Pocket with 4 Divisions; 2 Large Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Large Interior Waist Pockets with Hook & Loop Closure; Reinforced Zipper; Mic Tabs on Both Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61235
- Zoro # G8007450
- UPC # 720609612359
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Material | 100% Polyester Mesh with Lower Solid Front |
Color | Lime |
Standards | ANSI 107 Class 2 |
Features | 2 Lapel Grommets and One Left Pocket Grommet; Large Clipboard Pocket on Back Side with Left and Right Zipper Access; Exterior Right Chest Radio Pocket with 1" Gusset; Exterior Left Chest Pocket with 4 Divisions; 2 Large Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Large Interior Waist Pockets with Hook & Loop Closure; Reinforced Zipper; Mic Tabs on Both Sides |
Item | Safety Vest,Zipper,Hi-Viz,Lime, 3XL |
Description
Safety Vest,Zipper,Hi-Viz,Lime, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- PRESCO Presco Polka Dot Flagging Tape (PDWR-373)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 2X (63267)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- ERB SAFETY 3XL 5 Point Break-Away Safety Vest (61243)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- Erb Safety Workwear and Protective Clothing