Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, WovenOxford, HiViz, Orange, 2XL
Mfr # 61013
Zoro # G8008467
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Size L
- Material Polyester
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61013
- Zoro # G8008467
- UPC # 720609610133
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 59 in |
Details
Stripe Color | Silver |
Standards | ANSI 107 |
Material | Polyester |
Item | Safety Vest,WovenOxford,HiViz,Orange,2XL |
Color | Orange |
Features | Aware Lite Tape |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Pockets with Closure | 0 |
Total Number of Pockets | 2 |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 2 |
Fabric Construction | Solid |
Pocket Location | Inside Waist |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Description
Safety Vest,WovenOxford,HiViz,Orange,2XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- UEI TEST INSTRUMENTS COA2 - Wireless Carbon Monoxide Detector (COA2)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 6-11/16 in. H (CN121087)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (2RB38)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, MD (62667)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- 2W INTERNATIONAL Premium Safety Vest, Black, Large (CV-BK L)
- Erb Safety Traffic Safety Vests and Apparel