Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, WovenOxford, HiViz, Lime, 5XL
Mfr # 61206
Zoro # G8007441
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 Open Interior Waist Pockets; Left Interior Waist Pen Compartment; Right Exterior Chest 4 Divisions; Exterior Left Chest Double Pocket: Open Pocket and 4 Pen Compartments; Mic Tabs on Both Sides; Zipper Closure; Solid Texture of Garments Background Material Component
- Material 100% Polyester Woven Oxford
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61206
- Zoro # G8007441
- UPC # 720609612069
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Item | Safety Vest,WovenOxford,HiViz,Lime,5XL |
Features | 2 Open Interior Waist Pockets; Left Interior Waist Pen Compartment; Right Exterior Chest 4 Divisions; Exterior Left Chest Double Pocket: Open Pocket and 4 Pen Compartments; Mic Tabs on Both Sides; Zipper Closure; Solid Texture of Garments Background Material Component |
Material | 100% Polyester Woven Oxford |
Color | Lime |
Standards | ANSI 107 Class 2 |
Description
Safety Vest,WovenOxford,HiViz,Lime,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Smooth, Slide-In, PK25 (BC-24)
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- CONDOR Ball Valve Lockout, Red, 4-5/64" H (437R15)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, XL (61333)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, XL (62138)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1076-L)
- Erb Safety High Visibility Clothing