Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, HiViz, Orange, XL
Mfr # 61012
Zoro # G8008491
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Standards ANSI 107
- Color Orange
- Material Polyester
- Features Aware Lite Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61012
- Zoro # G8008491
- UPC # 720609610126
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 55 in |
Vest Size | L |
Details
Item | Safety Vest,Woven Oxford,HiViz,Orange,XL |
Standards | ANSI 107 |
Color | Orange |
Material | Polyester |
Features | Aware Lite Tape |
Stripe Color | Silver |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Pockets | 0-3 |
Fabric Construction | Solid |
Number of Inside Pockets | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Total Number of Pockets | 2 |
Reflective Stripe Color | Silver |
Pocket Location | Inside Waist |
Number of Outside Pockets | 0 |
Description
Safety Vest,Woven Oxford,HiViz,Orange,XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- HEXARMOR Safety Gloves, Blue/Black, 2XL, PR (2134-XXL (11))
- DURABLE CORP 3' X 5' Black W/Yellow Border Anti-Fatigue Mat (442S35BKY)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG (61917)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (3ZDR8)
- Erb Safety High Visibility Clothing