Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Orange, M
Mfr # 61719
Zoro # G8008537
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Standards ANSI 107
- Material Polyester
- Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61719
- Zoro # G8008537
- UPC # 720609617194
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Length | 47 in |
Vest Size | M |
Details
Stripe Color | Silver |
Item | Safety Vest,Woven Oxford,Hi-Viz,Orange,M |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Color | Orange |
Material | Polyester |
Number of Pockets with Closure | 0 |
Closure Type | Zipper |
ANSI Class | 2 |
Pockets | 0-3 |
Total Number of Pockets | 2 |
Number of Inside Pockets | 2 |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 0 |
Pocket Location | Inside Waist |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Solid |
Includes LED Lights | No |
Description
Safety Vest,Woven Oxford,Hi-Viz,Orange,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL TypeR Class 2 Super Econo Mesh Safety Vest, Lime, 4/5XL (20979)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- SIGNMISSION Under New Management Yard Sign & Stake outdoor plastic coroplast window, C-1824 Under New Management (C-1824 Under New Management)
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG (61917)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- Erb Safety High Visibility Clothing