Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Lime, XL, Standards: ANSI class 2
Mfr # 61377
Zoro # G8005621
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester Woven Oxford
- Features 5-Point Break-Away Hook & Loop Closure; 5 Pockets - 1 Interior Waist, 2 Exterior Waist, Exterior Pen, Exterior Chest Radio/Phone Pocket; AwareLite Reflective Trim
- Standards ANSI class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61377
- Zoro # G8005621
- UPC # 720609613776
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Item | Safety Vest,Woven Oxford,Hi-Viz,Lime,XL |
Color | Lime |
Material | Polyester Woven Oxford |
Features | 5-Point Break-Away Hook & Loop Closure; 5 Pockets - 1 Interior Waist, 2 Exterior Waist, Exterior Pen, Exterior Chest Radio/Phone Pocket; AwareLite Reflective Trim |
Standards | ANSI class 2 |
Description
Safety Vest,Woven Oxford,Hi-Viz,Lime,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (7005PFL)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class N/A (LUX-XLSPB-Y2X)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, MD (64720)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 2X (63334)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY 3XL 5 Point Break-Away Safety Vest (61243)
- Erb Safety High Visibility Clothing