Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Lime, L
Mfr # 61711
Zoro # G8008388
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape
- Length 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61711
- Zoro # G8008388
- UPC # 720609617118
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Vest Size | L |
Details
Stripe Color | Silver |
Standards | ANSI 107 |
Material | Polyester |
Item | Safety Vest,Woven Oxford,Hi-Viz,Lime,L |
Features | Aware Lite Tape |
Color | Lime |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 2 |
Pocket Location | Inside Waist |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 2 |
Fabric Construction | Solid |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Description
Safety Vest,Woven Oxford,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMESIS Safety Glasses, Camo/Bronze (G30014)
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- VALUGARDS Poly Disposable Gloves, Poly, OneSize, 2000 PK, Clear (303363185)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, M (61719)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, XL (63258)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- Erb Safety Workwear and Protective Clothing