Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Lime, 4XL, Size: 4Xl
Mfr # 14646
Zoro # G8008065
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Material 100% Polyester Oxford
- Color Lime
- Features Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment; 3M Scotchlite Retroreflective Trim; Hook and Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14646
- Zoro # G8008065
- UPC # 720609146465
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Standards | ANSI 107 Class 2 |
Material | 100% Polyester Oxford |
Color | Lime |
Features | Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment; 3M Scotchlite Retroreflective Trim; Hook and Loop Closure |
Item | Safety Vest,Woven Oxford,Hi-Viz,Lime,4XL |
Description
Safety Vest,Woven Oxford,Hi-Viz,Lime,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID Side Shields Slip-On Clear (99700)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88418 (88418)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- MSA SAFETY Sun Shade, Hard Hat Protector, Breathable Mesh, Hi-Viz Yellow-Green, One Size Fits All (10098032)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- ERB SAFETY One Size Hi-Viz Vest with Stripe, Orange (14601)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, L (65041)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- Erb Safety Traffic Safety Vests and Apparel