Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Woven Oxford, Hi-Viz, Lime, 2XL, Standards: ANSI 107 Class 2
Mfr # 61003
Zoro # G8008406
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Material 100% Polyester Woven Oxford
- Features Economy Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; 2 Open Interior Waist Pockets; Left Pocket Includes Inset Pen Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61003
- Zoro # G8008406
- UPC # 720609610034
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Color | Lime |
Standards | ANSI 107 Class 2 |
Material | 100% Polyester Woven Oxford |
Item | Safety Vest,Woven Oxford,Hi-Viz,Lime,2XL |
Features | Economy Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; 2 Open Interior Waist Pockets; Left Pocket Includes Inset Pen Compartment |
Description
Safety Vest,Woven Oxford,Hi-Viz,Lime,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, w/"Keep Gloves Handy" (54400YW)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- ERB SAFETY Surveyor Vest, ANSI Class 2, Orange, 4X (62382)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, MD (62667)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size (61728)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- Erb Safety High Visibility Clothing