Erb Safety

Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, LG


product price: $7.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ANSI Type R, Class 2 Unisex style safety vest, Hi Viz Lime with Hi Viz Pink trim. 100% polyester mesh with hook and loop front closure. Vest has four pockets: one exterior left chest pocket with pen compartment and two exterior waist pockets with hook and loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Meets ANSI/ISEA 107 - 2015.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.