Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, 5XL
Mfr # 63328
Zoro # G0119288
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 63328
- Zoro # G0119288
- UPC # 720609633286
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
ANSI Type R, Class 2 Unisex style safety vest, Hi Viz Lime with Hi Viz Pink trim. 100% polyester mesh with hook and loop front closure. Vest has four pockets: one exterior left chest pocket with pen compartment and two exterior waist pockets with hook and loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Meets ANSI/ISEA 107 - 2015.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, LG (62137)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61826)
- PROPAC Safety Vest, Green, Nat Cert, W/Yellow Stripes (C9058-GREEN CERT)
- Erb Safety High Visibility Clothing