Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Reflective Trim, HiViz, Lime, L
Mfr # 14551
Zoro # G7950610
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Color Lime
- Standards ANSI 107
- Features Aware Lite Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14551
- Zoro # G7950610
- UPC # 720609145512
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 50 in |
Vest Size | L |
Details
Stripe Color | Silver |
Item | Safety Vest,Reflective Trim,HiViz,Lime,L |
Material | Polyester |
Color | Lime |
Standards | ANSI 107 |
Features | Aware Lite Tape |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
ANSI Class | 3 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 0 |
Fabric Construction | Mesh |
Number of Outside Pockets | 0 |
Includes LED Lights | No |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Number of Inside Pockets | 0 |
Description
Safety Vest,Reflective Trim,HiViz,Lime,L, ANSI Class 3, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- HY-KO Sign 5 Mph Speed Limit Hwy Alu (HW-23)
- NO-SPILL 5GAL CARB Gas Can (1450)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- Erb Safety Traffic Safety Vests and Apparel