Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Reflctve Trim, HiViz, Lime, 3XL
Mfr # 14554
Zoro # G7950866
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Color Lime
- Material Polyester
- Standards ANSI 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14554
- Zoro # G7950866
- UPC # 720609145543
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 60 in |
Vest Size | 3XL |
Details
Stripe Color | Silver |
Features | Aware Lite Tape |
Color | Lime |
Material | Polyester |
Item | Safety Vest,Reflctve Trim,HiViz,Lime,3XL |
Standards | ANSI 107 |
ANSI Class | 3 |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Total Number of Pockets | 0 |
Fabric Construction | Mesh |
Number of Outside Pockets | 0 |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Number of Inside Pockets | 0 |
Description
Safety Vest,Reflctve Trim,HiViz,Lime,3XL, ANSI Class 3, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- SIGNMISSION Reserved Parking for Employee of the Yea Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23108 (A-1218-23108)
- HONEYWELL Honeywell North P100 Filter Cartridge, 1 Pair (7580P100B)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 10, PR (11-812)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- Erb Safety High Visibility Clothing