Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, No Pockets, Hi-Viz, Orange, XL
Mfr # 14560
Zoro # G7950951
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
- Standards ANSI 107 Class 3
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14560
- Zoro # G7950951
- UPC # 720609145604
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Features | Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0 |
Standards | ANSI 107 Class 3 |
Material | 100% Polyester Mesh |
Color | Orange |
Item | Safety Vest,No Pockets,Hi-Viz,Orange,XL |
Description
Safety Vest,No Pockets,Hi-Viz,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- POWERWELD FR Cotton Welding Sleeves, 9oz Green, 18 in. Length w/ 2 in. Elastics (PWGFRSE)
- NMC Texas Open Carry Handgun Law (M461V)
- STRANCO Die-Cut Refl. Number Label, 9, 4In H, PK5 (DWR-4-9-5)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 4X (63261)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 2X (63259)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- Erb Safety High Visibility Clothing