Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, No Pockets, Hi-Viz, Orange, 3XL
Mfr # 14562
Zoro # G7950918
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 3
- Features Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14562
- Zoro # G7950918
- UPC # 720609145628
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Item | Safety Vest,No Pockets,Hi-Viz,Orange,3XL |
Color | Orange |
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 3 |
Features | Economy Mesh Vest; Hook & Loop Front Closure; AwareLite Reflective Trim; Pockets : 0 |
Description
Safety Vest,No Pockets,Hi-Viz,Orange,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- JJ KELLER Flammable Liquid Placard, Polystyrene (527)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (021NT-L)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, M, PR (WMIG-03-M)
- ERB SAFETY One Size Hi-Viz Vest with Stripe, Orange (14601)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, XL (63258)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL, Standards: ANSI class 2 (61377)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, XL (62138)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F55)
- Erb Safety Workwear and Protective Clothing