Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, L
Mfr # 61232
Zoro # G8007426
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Color Lime
- Material Polyester
- Standards ANSI 107
- Features Aware Lite Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61232
- Zoro # G8007426
- UPC # 720609612328
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Details
Stripe Color | Silver |
Color | Lime |
Material | Polyester |
Item | Safety Vest,Mesh,Surveyor,Hi-Viz,Lime,L |
Standards | ANSI 107 |
Features | Aware Lite Tape |
ANSI Class | 2 |
Number of Pockets with Closure | 3 |
Closure Type | Zipper |
Pockets | 4-6 |
Pocket Location | Back, Left Chest, Left Waist, Right Chest, Right Waist |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 6 |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Fabric Construction | Solid Front/Mesh Back |
Description
Safety Vest,Mesh,Surveyor,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 3, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 4XL (61236)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 3X (63260)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- Erb Safety High Visibility Clothing