Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL
Mfr # 65042
Zoro # G7951137
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Features Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back
- Standards ANSI 107
- Number of Pockets with Closure 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65042
- Zoro # G7951137
- UPC # 720609650429
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Length | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 29 in |
Details
Stripe Color | Silver |
Material | Polyester |
Item | Safety Vest,Mesh,Solid,Hi-Viz,Lime,XL |
Features | Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back |
Standards | ANSI 107 |
Color | Lime |
Number of Pockets with Closure | 2 |
Closure Type | Zipper |
ANSI Class | 3 |
Pockets | 4-6 |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Number of Outside Pockets | 2 |
Includes LED Lights | No |
Number of Inside Pockets | 3 |
Fabric Construction | Solid Front/Mesh Back |
Total Number of Pockets | 5 |
Description
Safety Vest,Mesh,Solid,Hi-Viz,Lime,XL, ANSI Class 3, Vest Size XL, Number of Pockets with Closure 2, Features Extra-Large Cell Phone Pocket, Mic Tabs on Both Sides, Solid Front/Mesh Back, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Cotton, S, PR (2UTZ6)
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Lime, 12PK (7528)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- ACCUFORM Fire Extinguisher Sign, 12X9", WHT/R (SBPSP444)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, L (65041)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- Erb Safety High Visibility Clothing