Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Solid, Hi-Viz, Lime, 2XL
Mfr # 65043
Zoro # G7950778
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 3
- Features 2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides
- Material 100% Polyester Solid Tricot Front with Mesh Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 65043
- Zoro # G7950778
- UPC # 720609650436
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Item | Safety Vest,Mesh,Solid,Hi-Viz,Lime,2XL |
Standards | ANSI 107 Class 3 |
Features | 2" Silver Reflective Tape Backed by Contrasting Trim; 1 Split Pad/Pencil Pocket; 1 Radio Pocket, 2 Exterior Waist Pockets Flapped with Hook & Loop Closure; 2 Interior Open Waist Pockets, 1 Interior Waist Pocket, 1 Interior Flashlight Pocket; Mic Tabs on Both Sides |
Material | 100% Polyester Solid Tricot Front with Mesh Back |
Color | Lime with Silver Tape |
Description
Safety Vest,Mesh,Solid,Hi-Viz,Lime,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28200)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, M (61647)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, 2XL (64723)
- Erb Safety High Visibility Clothing