Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL
Mfr # 61882
Zoro # G8007846
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Chest Radio Pocket Flapped with Hook & Loop Closure with Gusset; Right Interior Chest Double Pocket: One Open and One 4 Divisions; Left Interior Open Pocket
- Standards ANSI 107 Class 2
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61882
- Zoro # G8007846
- UPC # 720609618825
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Color | Orange |
Features | Left Chest Radio Pocket Flapped with Hook & Loop Closure with Gusset; Right Interior Chest Double Pocket: One Open and One 4 Divisions; Left Interior Open Pocket |
Standards | ANSI 107 Class 2 |
Item | Safety Vest,Mesh,Hi-Viz,Orange,Zipper,XL |
Material | 100% Polyester Mesh |
Description
Safety Vest,Mesh,Hi-Viz,Orange,Zipper,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100005)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2004KXL)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Red (91590)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 6XL (61654)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, SM (63263)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- MCR SAFETY Safety Vest, Hi-Viz Lime, XL (VMLBAXL)
- Erb Safety Traffic Safety Vests and Apparel