Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L
Mfr # 61881
Zoro # G8007730
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Material Polyester
- Standards ANSI 107
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61881
- Zoro # G8007730
- UPC # 720609618818
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 49 in |
Vest Size | L |
Details
Stripe Color | Silver |
Features | Aware Lite Tape |
Color | Orange |
Material | Polyester |
Item | Safety Vest,Mesh,Hi-Viz,Orange,Zipper,L |
Standards | ANSI 107 |
Number of Pockets with Closure | 1 |
Closure Type | Zipper |
ANSI Class | 2 |
Pockets | 7-9 |
Total Number of Pockets | 7 |
Number of Inside Pockets | 6 |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Left, Inside Right Chest, Left Chest |
Number of Outside Pockets | 1 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Fabric Construction | Mesh |
Description
Safety Vest,Mesh,Hi-Viz,Orange,Zipper,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 1, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 11, PR (11-618)
- MILWAUKEE TOOL Work Gloves, M, Black/Red (48-22-8731)
- BRADY Blind Flange Lockout Device, Red (149229)
- TILLMAN 24X48 Lth Bib Apron (4248)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, L (61874)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-M (SV59W-2ZGM-M)
- Erb Safety High Visibility Clothing