Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Orange, 4XL
Mfr # 61458
Zoro # G8006909
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Features Economy Safety Vest; Zipper Front Closure; AwareLite Reflective Trim; Pocket : 0
- Standards ANSI 107 Class 2
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61458
- Zoro # G8006909
- UPC # 720609614582
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Material | 100% Polyester Mesh |
Features | Economy Safety Vest; Zipper Front Closure; AwareLite Reflective Trim; Pocket : 0 |
Standards | ANSI 107 Class 2 |
Color | Orange |
Item | Safety Vest,Mesh,Hi-Viz,Orange,4XL |
Description
Safety Vest,Mesh,Hi-Viz,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-WS-D-1824-V-13571)
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- ERB SAFETY Surveyor Vest, Deluxe, Lime, SM (62384)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- ERB SAFETY Vest, FlameResistant, Solid, Hi-Viz, Lime, XL (63123)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- Erb Safety High Visibility Clothing