Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Orange, 2XL
Mfr # 61456
Zoro # G8006568
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61456
- Zoro # G8006568
- UPC # 720609614568
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 59 in |
Maximum Chest Size | 27 in |
Details
Stripe Color | Silver |
Standards | ANSI 107 |
Material | Polyester |
Item | Safety Vest,Mesh,Hi-Viz,Orange,2XL |
Features | Aware Lite Tape |
Color | Orange |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
ANSI Class | 2 |
Closure Type | Zipper |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Number of Inside Pockets | 0 |
Fabric Construction | Mesh |
Total Number of Pockets | 0 |
Number of Outside Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Description
Safety Vest,Mesh,Hi-Viz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Breathing Tube for (NV2021F)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP248)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- OCCUNOMIX Winter Liner, Universal, Polyester, Blue (LM660)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, MD (61331)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- Erb Safety High Visibility Clothing