Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Lime, 4XL, Standards: ANSI 107 Class 2
Mfr # 61878
Zoro # G8007715
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 2
- Features Left Chest Radio Pocket Flapped with Hook & Loop Closure with Gusset; Right Interior Chest Double Pocket: One Open and One 4 Divisions; Left Interior Open Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61878
- Zoro # G8007715
- UPC # 720609618788
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Item | Safety Vest,Mesh,Hi-Viz,Lime,4XL |
Color | Lime |
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 2 |
Features | Left Chest Radio Pocket Flapped with Hook & Loop Closure with Gusset; Right Interior Chest Double Pocket: One Open and One 4 Divisions; Left Interior Open Pocket |
Description
Safety Vest,Mesh,Hi-Viz,Lime,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB5720DT)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- ERB SAFETY Surveyor Vest, ANSI Class 2, Orange, 4X (62382)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61436)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 3XL (64731)
- Erb Safety High Visibility Clothing