Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Hi-Viz, Lime, 2XL
Mfr # 61876
Zoro # G8007609
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Standards ANSI 107
- Material Polyester
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61876
- Zoro # G8007609
- UPC # 720609618764
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 59 in |
Vest Size | 2XL |
Details
Stripe Color | Silver |
Features | Aware Lite Tape |
Item | Safety Vest,Mesh,Hi-Viz,Lime,2XL |
Standards | ANSI 107 |
Color | Lime |
Material | Polyester |
Closure Type | Zipper |
ANSI Class | 2 |
Number of Pockets with Closure | 1 |
Pockets | 7-9 |
Pocket Location | Inside Left, Inside Right Chest, Left Chest |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 7 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 6 |
Description
Safety Vest,Mesh,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 1, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, XL, PR (27-607)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- ERB SAFETY S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 2X (63334)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- Erb Safety High Visibility Clothing