Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, BreakAway, HiViz, Lime, XL
Mfr # 61847
Zoro # G8007645
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61847
- Zoro # G8007645
- UPC # 720609618474
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Details
Item | Safety Vest,Mesh,BreakAway,HiViz,Lime,XL |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 2 |
Stripe Color | Silver |
Standards | ANSI 107 |
Features | Aware Lite Tape, Mic Tabs |
Pockets | 0-3 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 2 |
Number of Inside Pockets | 2 |
Pocket Location | Inside Waist |
Includes LED Lights | No |
Fabric Construction | Mesh |
Breakaway | Yes |
Safety Features | Breakaway |
Description
Safety Vest,Mesh,BreakAway,HiViz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Mic Tabs, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, XL, PR (12-3180-70-XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 15M, Gry, PR (N1343 15M)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- ERB SAFETY Vest, FlmeRetardantTreated, HiViz, Lime, 3XL (65014)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-5XL)
- Erb Safety Workwear and Protective Clothing