Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Mesh, Break-away, HiViz, Lime, L
Mfr # 61846
Zoro # G8007618
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape, Mic Tabs
- Material Polyester
- Color Lime
- Standards ANSI 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61846
- Zoro # G8007618
- UPC # 720609618467
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Reflective Stripe Width | 2 in |
Details
Stripe Color | Silver |
Features | Aware Lite Tape, Mic Tabs |
Item | Safety Vest,Mesh,Break-away,HiViz,Lime,L |
Material | Polyester |
Color | Lime |
Standards | ANSI 107 |
ANSI Class | 2 |
Number of Pockets with Closure | 2 |
Pockets | 0-3 |
Closure Type | Hook-and-Loop |
Reflective Stripe Color | Silver |
Pocket Location | Inside Waist |
Safety Features | Breakaway |
Number of Inside Pockets | 2 |
Breakaway | Yes |
Number of Outside Pockets | 0 |
Includes LED Lights | No |
Total Number of Pockets | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Description
Safety Vest,Mesh,Break-away,HiViz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 2, Features Aware Lite Tape, Mic Tabs, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010DCSCO-W)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Blue/white (29NH34)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Nutmeg (18170)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 4XL (61450)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5118)
- Erb Safety Workwear and Protective Clothing