Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Flame Resistant, HiViz, Lime, L
Mfr # 61264
Zoro # G7951356
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Modacrylic Blend
- Standards ANSI/ISEA 107-2015 Class 2, ASTM F-1506
- Color Lime
- Features Flame Resistant Modacrylic/Aramid Blend Mesh; 2" Flame Resistant Oralite Reflective Material, FR Binding and Thread; 2 Interior Waist Pockets; Interior Left Chest Pocket Includes 1 Pen Compartment; Hook/Loop Front Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61264
- Zoro # G7951356
- UPC # 720609612649
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Material | Modacrylic Blend |
Standards | ANSI/ISEA 107-2015 Class 2, ASTM F-1506 |
Color | Lime |
Item | Safety Vest,Flame Resistant,HiViz,Lime,L |
Features | Flame Resistant Modacrylic/Aramid Blend Mesh; 2" Flame Resistant Oralite Reflective Material, FR Binding and Thread; 2 Interior Waist Pockets; Interior Left Chest Pocket Includes 1 Pen Compartment; Hook/Loop Front Closure |
Description
Safety Vest,Flame Resistant,HiViz,Lime,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Back Support Belt, Medium (290-550M)
- 3M DBI-SALA Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m) (5900550)
- NMC Danger Nitrogen Sign - Bilingual, ESD666RB (ESD666RB)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, 2XL (64723)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, SM (63263)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (PSURVCL2LSX5)
- Erb Safety High Visibility Clothing