Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, HiViz, Orange, XL
Mfr # 61435
Zoro # G8006586
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape
- Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61435
- Zoro # G8006586
- UPC # 720609614353
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 55 in |
Vest Size | XL |
Details
Stripe Color | Silver |
Color | Orange |
Item | Safety Vest,Economy,HiViz,Orange,XL |
Standards | ANSI 107 |
Material | Polyester |
Features | Aware Lite Tape |
Pockets | 0-3 |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Total Number of Pockets | 0 |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Description
Safety Vest,Economy,HiViz,Orange,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, S (61646)
- Erb Safety High Visibility Clothing