Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, XL
Mfr # 61455
Zoro # G8006875
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Standards ANSI 107
- Features Aware Lite Tape
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61455
- Zoro # G8006875
- UPC # 720609614551
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 55 in |
Vest Size | XL |
Maximum Chest Size | 27 in |
Details
Stripe Color | Silver |
Material | Polyester |
Standards | ANSI 107 |
Item | Safety Vest,Economy,Hi-Viz,Orange,XL |
Features | Aware Lite Tape |
Color | Orange |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Pockets | 0-3 |
Total Number of Pockets | 0 |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Fabric Construction | Mesh |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 0 |
Description
Safety Vest,Economy,Hi-Viz,Orange,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, L (167460-RSLG)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Diesel Fill Point, Portrait (OS-DS-D-710-V-2258)
- COMFORTECH Critical Cover Comfortech Lab Coat, Disposable, 3 Pckts, XL, PK25 (LC-J2621-4)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, XL (62138)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 4X (63261)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- Erb Safety Workwear and Protective Clothing