Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, M
Mfr # 61433
Zoro # G8006629
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Features Aware Lite Tape
- Standards ANSI 107
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61433
- Zoro # G8006629
- UPC # 720609614339
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Length | 47 in |
Vest Size | M |
Details
Stripe Color | Silver |
Item | Safety Vest,Economy,Hi-Viz,Orange,M |
Material | Polyester |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Color | Orange |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Fabric Construction | Mesh |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Total Number of Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Description
Safety Vest,Economy,Hi-Viz,Orange,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 11 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX110XXX)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 4X (63261)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-5X (SV22-1ZRM-5X)
- Erb Safety Traffic Safety Vests and Apparel