Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, L
Mfr # 61434
Zoro # G8006796
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Material Polyester
- Standards ANSI 107
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61434
- Zoro # G8006796
- UPC # 720609614346
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 51 in |
Details
Stripe Color | Silver |
Features | Aware Lite Tape |
Material | Polyester |
Color | Orange |
Item | Safety Vest,Economy,Hi-Viz,Orange,L |
Standards | ANSI 107 |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Total Number of Pockets | 0 |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Number of Inside Pockets | 0 |
Description
Safety Vest,Economy,Hi-Viz,Orange,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD ROAD CLOSED AHEAD)
- ROADPRO LED Roadside Beacon Red (RP911R)
- HOME PLUS Orange Safety Cone 12 in. H X 8.3 in. W (HD0200)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61430)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- Erb Safety Workwear and Protective Clothing