Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, 3XL
Mfr # 61437
Zoro # G8006400
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61437
- Zoro # G8006400
- UPC # 720609614377
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Length | 61 in |
Details
Stripe Color | Silver |
Item | Safety Vest,Economy,Hi-Viz,Orange,3XL |
Standards | ANSI 107 |
Material | Polyester |
Features | Aware Lite Tape |
Color | Orange |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Description
Safety Vest,Economy,Hi-Viz,Orange,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206070)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61430)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XS (61627)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1243-M)
- Erb Safety High Visibility Clothing