Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Orange, 2XL
Mfr # 61436
Zoro # G8006735
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Standards ANSI 107
- Material Polyester
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61436
- Zoro # G8006735
- UPC # 720609614360
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Length | 59 in |
Details
Stripe Color | Silver |
Color | Orange |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Item | Safety Vest,Economy,Hi-Viz,Orange,2XL |
Material | Polyester |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
ANSI Class | 2 |
Reflective Stripe Color | Silver |
Fabric Construction | Mesh |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 0 |
Total Number of Pockets | 0 |
Number of Inside Pockets | 0 |
Description
Safety Vest,Economy,Hi-Viz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- SUPERSCAN Holder, Label, Pk50 (APX35)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- EAGLE MFG 1 gal Silver Stainless Steel Type I Safety Can Flammables (1301)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61430)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- Erb Safety Traffic Safety Vests and Apparel