Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, S
Mfr # 61646
Zoro # G8007091
original price:
$8.27
20% off
new price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Color Lime
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
- Standards ANSI 107
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61646
- Zoro # G8007091
- UPC # 720609616463
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Length | 43 1/2 in |
Maximum Chest Size | 27 in |
Details
Stripe Color | Silver |
Color | Lime |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Standards | ANSI 107 |
Material | Polyester |
Item | Safety Vest,Economy,Hi-Viz,Lime,S |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
ANSI Class | 2 |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Left Chest, Left Waist, Right Waist |
Total Number of Pockets | 3 |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 3 |
Description
Safety Vest,Economy,Hi-Viz,Lime,S, ANSI Class 2, Vest Size S, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- GUARDIAN EQUIPMENT Carabiner Steel Auto Lock (01813-S/01837)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 4X (63261)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- OPEN ROAD SurveyCSA Vest, Black, 3XL (6165BK-XXXL)
- Erb Safety Traffic Safety Vests and Apparel