Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, L
Mfr # 61648
Zoro # G8007170
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Size L
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61648
- Zoro # G8007170
- UPC # 720609616487
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Maximum Chest Size | 27 in |
Details
Stripe Color | Silver |
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment |
Item | Safety Vest,Economy,Hi-Viz,Lime,L |
Material | Polyester |
Color | Lime |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
Closure Type | Zipper |
ANSI Class | 2 |
Fabric Construction | Mesh |
Includes LED Lights | No |
Pocket Location | Left Chest, Left Waist, Right Waist |
Number of Outside Pockets | 3 |
Total Number of Pockets | 3 |
Number of Inside Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Description
Safety Vest,Economy,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TST/IMPRESO RIBBON, ERC 27, PUR, 6/CTN (2481)
- CRAFTTEX Crafttex CC2032BLK 20 x 32 in. Standing Comfort Mat; Black (CC2032BLK)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (?YE30-W-92-406-00?)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orange, MD (61658)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- 2W INTERNATIONAL Incident Command Vest, Blue, Jumbo (IC100BL JM)
- Erb Safety Traffic Safety Vests and Apparel