Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, L
Mfr # 61426
Zoro # G8006699
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Features Aware Lite Tape
- Standards ANSI 107
- Vest Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61426
- Zoro # G8006699
- UPC # 720609614261
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 51 in |
Details
Stripe Color | Silver |
Material | Polyester |
Color | Lime |
Features | Aware Lite Tape |
Item | Safety Vest,Economy,Hi-Viz,Lime,L |
Standards | ANSI 107 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Pockets with Closure | 0 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 0 |
Total Number of Pockets | 0 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 0 |
Description
Safety Vest,Economy,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Blk, PR1 (30013)
- SIGNMISSION Chicken Nuggets Yard Sign & Stake outdoor plastic coroplast window, C-1824 Chicken Nuggets (C-1824 Chicken Nuggets)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Food Preparation Sink Only Sign, Landscape (OS-NS-D-710-L-12835)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, XL (63258)
- KISHIGO High-Visibility Vest, Black, L/XL (B120-L-XL)
- Erb Safety Workwear and Protective Clothing