Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, 4XL
Mfr # 61430
Zoro # G8006446
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Features Aware Lite Tape
- Material Polyester
- Length 63 in
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61430
- Zoro # G8006446
- UPC # 720609614308
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Length | 63 in |
Vest Size | 4XL |
Details
Color | Lime |
Standards | ANSI 107 |
Item | Safety Vest,Economy,Hi-Viz,Lime,4XL |
Features | Aware Lite Tape |
Material | Polyester |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Includes LED Lights | No |
Number of Inside Pockets | 0 |
Total Number of Pockets | 0 |
Fabric Construction | Mesh |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Description
Safety Vest,Economy,Hi-Viz,Lime,4XL, ANSI Class 2, Vest Size 4XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL (1830LS-XL)
- HAWS Valve Repair Kit (VRK7650)
- 3M Power Supply (TR-941N)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61429)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- Erb Safety High Visibility Clothing