Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, 3XL
Mfr # 61633
Zoro # G8006638
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Material Polyester
- Standards ANSI 107
- ANSI Class 2
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61633
- Zoro # G8006638
- UPC # 720609616333
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Length | 61 in |
Maximum Chest Size | 28 in |
Details
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Material | Polyester |
Standards | ANSI 107 |
Item | Safety Vest,Economy,Hi-Viz,Lime,3XL |
Color | Lime |
ANSI Class | 2 |
Stripe Color | Silver |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Outside Pockets | 3 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 0 |
Total Number of Pockets | 3 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Fabric Construction | Mesh |
Description
Safety Vest,Economy,Hi-Viz,Lime,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair (1930-L)
- SHOWA Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, PR (317L-09)
- PYRAMEX Baseball Bump Camp, Black/Gray (HP50011)
- WINDLINE Windline PM-2 Anchor Stanchion Mount Holder (PM-2)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61635)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3133-SM/MD)
- Erb Safety Traffic Safety Vests and Apparel