Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, 3XL
Mfr # 61429
Zoro # G8006437
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape
- Material Polyester
- Standards ANSI 107
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61429
- Zoro # G8006437
- UPC # 720609614292
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 61 in |
Details
Stripe Color | Silver |
Features | Aware Lite Tape |
Material | Polyester |
Color | Lime |
Item | Safety Vest,Economy,Hi-Viz,Lime,3XL |
Standards | ANSI 107 |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
ANSI Class | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Total Number of Pockets | 0 |
Description
Safety Vest,Economy,Hi-Viz,Lime,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- Erb Safety High Visibility Clothing