Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Economy, Hi-Viz, Lime, 2XL
Mfr # 61632
Zoro # G8006428
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Material Polyester
- Length 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61632
- Zoro # G8006428
- UPC # 720609616326
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 59 in |
Vest Size | 2XL |
Maximum Chest Size | 27 in |
Details
Stripe Color | Silver |
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Material | Polyester |
Color | Lime |
Item | Safety Vest,Economy,Hi-Viz,Lime,2XL |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Fabric Construction | Mesh |
Total Number of Pockets | 3 |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 3 |
Includes LED Lights | No |
Number of Inside Pockets | 0 |
Description
Safety Vest,Economy,Hi-Viz,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Small (40150-S)
- DELTA PLUS Safety Glasses, Clear Anti-Fog (GG-15C-AF)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 6X (61830)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (CL2MLSZX4)
- Erb Safety Traffic Safety Vests and Apparel