Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Break-Away, Hi-Viz, Lime, XL
Mfr # 63249
Zoro # G7950665
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 3
- Features 5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63249
- Zoro # G7950665
- UPC # 720609632494
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 3 |
Features | 5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side |
Color | Lime |
Item | Safety Vest,Break-Away,Hi-Viz,Lime,XL |
Description
Safety Vest,Break-Away,Hi-Viz,Lime,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- ISA Overshoes, MD, Red, Resists Bioburden, PR (SRLF100M-GR)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 3XL (63251)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- Erb Safety High Visibility Clothing