Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Break-Away, Hi-Viz, Lime, L
Mfr # 63248
Zoro # G8008668
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size L
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63248
- Zoro # G8008668
- UPC # 720609632487
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Length | 51 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 27 in |
Details
Material | Polyester |
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side |
Color | Lime |
Item | Safety Vest,Break-Away,Hi-Viz,Lime,L |
ANSI Class | 3 |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Reflective Stripe Color | Silver |
Fabric Construction | Mesh |
Total Number of Pockets | 2 |
Number of Inside Pockets | 2 |
Reflective Stripe Location | Arms, Back, Chest, Waist |
Number of Outside Pockets | 0 |
Safety Features | Breakaway |
Breakaway | Yes |
Pocket Location | Left Waist, Right Waist |
Includes LED Lights | No |
Description
Safety Vest,Break-Away,Hi-Viz,Lime,L, ANSI Class 3, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Mic Tab on Right Side, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- MSA SAFETY Suspension Trauma Strap, Nylon, Black (10063431)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- Erb Safety Traffic Safety Vests and Apparel