Shop All Traffic Safety Vests and Apparel
Erb Safety
Safety Vest, Break-Away, Hi-Viz, Lime, 3XL
Mfr # 63251
Zoro # G8008765
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 3
- Material 100% Polyester Mesh
- Color Lime
- Features 5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63251
- Zoro # G8008765
- UPC # 720609632517
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Standards | ANSI 107 Class 3 |
Material | 100% Polyester Mesh |
Color | Lime |
Features | 5 Point Breakaway; Hook & Loop Front Closure; Reflective Material Backed by Orange Trim; 2 Interior Waist Pockets with Hook & Loop Closure; Mic Tab on Left Side |
Item | Safety Vest,Break-Away,Hi-Viz,Lime,3XL |
Description
Safety Vest,Break-Away,Hi-Viz,Lime,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X-3X Green Enhanced Visibility Multi Pocket Vest (B104-2X-3X)
- ZORO SELECT Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (9MAZ7)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40278)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- PIONEER Ladies Mesh Back Vest, Orange, Large (V1021850U-L)
- Erb Safety Traffic Safety Vests and Apparel