Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Erb Safety
Safety Vest, ANSI, Mesh, Lime, 2XL (Discontinued)
Mfr # 63503
Zoro # G8007931
This Product is Discontinued
Key Features
- Color Lime
- Size 2XL
- ANSI Class 2
- Material Polyester
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63503
- Zoro # G8007931
- UPC # 720609635037
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Item | Safety Vest,ANSI,Mesh,Lime,2XL |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Number of Pockets with Closure | 0 |
Standards | ANSI 107 |
Features | Hook & Loop Front Closure; Contrasting Trim; 3 Interior Pockets 2 Open and 1 Pen Compartment |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Number of Inside Pockets | 3 |
Fabric Construction | Mesh |
Pocket Location | Left Waist, Right Waist |
Total Number of Pockets | 3 |
Description
Safety Vest,ANSI,Mesh,Lime,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Long Sizes, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.